missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Standard Vacuum Trap
Deisgned to allow easy removal of condensate. Body length is measured below the joint.
$255.86 - $536.11
Specifications
| For Use With (Application) | Organic Synthesis |
|---|---|
| Type | Vacuum Trap |
| Material | Borosilicate Glass |
| Quantity | 1 Ea. |
| Catalog Number | Mfr. No. | Standard Taper Joint | Length (Metric) | Width (Metric) | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Standard Taper Joint | Length (Metric) | Width (Metric) | Price | Quantity | |||
|
31501824
|
Synthware™
V103029 |
29/42 | 200 mm | 32 mm |
Each for $255.86
|
|
|||
|
31501825
|
Synthware™
V103834 |
34/45 | 225 mm | 40 mm |
Each for $290.61
|
|
|||
|
31501826
|
Synthware™
V104045 |
40/50 | 250 mm | 50 mm |
Each for $335.71
|
|
|||
|
31501827
|
Synthware™
V105045 |
45/50 | 250 mm | 50 mm |
Each for $383.43
|
|
|||
|
31501828
|
Synthware™
V105050 |
50/50 | 275 mm | 55 mm |
Each for $449.61
|
|
|||
|
31501829
|
Synthware™
V105550 |
55/50 | 300 mm | 60 mm |
Each for $536.11
|
|
|||
Specifications
| Organic Synthesis | |
| Vacuum Trap | |
| Borosilicate Glass | |
| 1 Ea. |