missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Standard-Top Serological Pipets
Provide fast, uniform flow times.
Description
Provide fast, uniform flow times.
Accuracy printed on each pipet
- Borosilicate glass, permanent amber markings
- Tuf-Temp™ treated to reduce chipping
- Pipets 13-675D and 13-675E are recommended for VDRL test
Specifications
| ±0.01 mL | |
| Borosilicate Glass | |
| 0.05 mL | |
| 0.016 oz. | |
| 0.5 mL |
| ASTM E1044-96 | |
| Yes | |
| Standard Pack | |
| Black | |
| Serological Pipet |