missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Standard-Top Serological Pipets

Catalog No. p-164638
Change view
Click to view available options
Volume (Metric):
0.5 mL
1 mL
2 mL
Accuracy:
±0.01 mL
±0.02 mL
Color:
Black
Green
Red
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Accuracy Color
13675G 1 mL ±0.02 mL Red
13675H 2 mL ±0.02 mL Green
13675E 0.5 mL ±0.01 mL Black
13675F 1 mL ±0.02 mL Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13675G
Only null left

Provide fast, uniform flow times.

Accuracy printed on each pipet

  • Borosilicate glass, permanent amber markings
  • Tuf-Temp™ treated to reduce chipping

  • Pipets 13-675D and 13-675E are recommended for VDRL test

Order Info

For 5, 10, and 25mL pipets, see Fisherbrand Cotton-Plug Top Pipets.

Compliance

Calibrated To Deliver/Blow Out. Meet requirements of ASTM™ E 1044-96, Style I-General-Purpose Top.

Specifications

Accuracy ±0.02 mL
Certifications/Compliance ASTM E1044-96
Material Borosilicate Glass
Graduated Yes
Graduations 0.1 mL
Packaging Type Standard Pack
Volume (English) 0.03 oz.
Color Red
Volume (Metric) 1 mL
Type Serological Pipet