missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bal Supply Standard Taper Joint Clips
Bal Supply standard taper joint clips with superior chemical and temperature resistance
$104.24 - $148.88
Specifications
| Quantity | 10/Pk. |
|---|---|
| Type | Standard Taper Clamp |
| Material | Stainless Steel |
| For Use With (Equipment) | Standard Taper Joints |
| Color | Silver |
| Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
|
13684160
|
Bal Supply
203414 |
14 |
Case of 10 Each for $104.24
|
|
|||||
|
13684161
|
Bal Supply
203419 |
19 |
Case of 10 Each for $129.03
|
|
|||||
|
13684162
|
Bal Supply
203424 |
24 |
Case of 10 Each for $148.88
|
|
|||||
|
13684163
|
Bal Supply
203429 |
29 |
Case of 10 Each for $148.88
|
|
|||||
Description
- Nickel Plated Steel
- Can withstand temperatures up to 932°F
- For Standard Taper Joints
Specifications
| 10/Pk. | |
| Stainless Steel | |
| Silver |
| Standard Taper Clamp | |
| Standard Taper Joints |