missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Standard Organic Chemistry Glassware Kit, 9 Piece
Description
- This starter set is designed for organic chemistry labs and is suitable for small-scale procedures up to 30 g. All of the ground glass components in this set have a joint size of 14/23. Includes a sturdy storage box with foam insert.
- Contains one each of:
- Dropping Funnel (50 mL with Rotoflo Stopcock)
- Receiver Delivery Adapter, Long Stem
- Stopper for Dropping Funnel
- Screw Cap Adapter
- Air Leak / Steam Inlet Tube
- Thermometer
- Boiling Flask (50 mL)
- Still Head
- Liebig Condenser
Specifications
Specifications
| Material | Glass |
| Quantity | 9 Pieces |
| Product Type | Organic Chemistry Kit |
Warning: Cancer and reproductive harm