missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Standard Opening Screw Cap Vials, 2 mL
Specifications
Specifications
| Closure Color | Black |
| Description | Unassembled Convenience Pack |
| Diameter (Metric) Inner | 4.6 mm |
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Glass |
| Volume (Metric) | 2 mL |
| Septum | PTFE, Silicone |
| No. per Pack | 100/Pk. |
| Style | Standard Opening |
| Show More |