missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ahlstrom-Munksjo Standard Non Wet-Strengthened Qualitative Filter Paper, Grade 631
Specifications
Specifications
| Particle Retention | 10 μm |
| Flow Rate | Medium |
| For Use With (Application) | Filtration of coarse particles and gelatinous precipitates; air monitoring and gas filtration when high flow rate is needed |
| Grade | 631 |
| Diameter (Metric) | 125 mm |