missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO Standard MA Precision Balance

Catalog No. 01804228
Change view
Click to view available options
Capacity:
120 g
220 g
320 g
520 g
620 g
1200 g
2200 g
3.2 kg
4.2 kg
5.2 kg
6.2 kg
12.2 kg
16.2 kg
32.2 kg
Readability:
1 mg
10 mg
0.1 g
1 g
Model:
MA1002
MA103
MA12001L
MA16001L
MA2002
MA203
MA3002
MA303
MA32000L
MA32001L
MA4002
MA5001
MA503
MA6002
MA602
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability Model
01804228 5.2 kg 0.1 g MA5001
01804248 120 g 1 mg MA103
01804246 220 g 1 mg MA203
01804244 320 g 1 mg MA303
01804242 520 g 1 mg MA503
01804240 620 g 10 mg MA602
01804238 1200 g 10 mg MA1002
01804236 2200 g 10 mg MA2002
01804234 3.2 kg 10 mg MA3002
01804232 4.2 kg 10 mg MA4002
01804230 6.2 kg 10 mg MA6002
01804226 12.2 kg 0.1 g MA12001L
01804224 16.2 kg 0.1 g MA16001L
01804222 32.2 kg 0.1 g MA32001L
01804220 32.2 kg 1 g MA32000L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 01804228 Supplier METTLER TOLEDO Supplier No. 30697458
Only null left

METTLER TOLEDO Standard MA Precision Balances are highly accurate, simple to operate and built with high quality materials for proven long lasting performance.

The precise weigh cell and internal adjustment provide accurate results. Intuitive onscreen guidance within the LCD hybrid touchscreen allows you to easily navigate through 10 built in applications and manage weighing data. The metal base and overload protection defend the balance against rough handling in any weighing environment.

MA Precision Balances include:

  • Internal adjustment
  • LCD hybrid touchscreen
  • 10 built-in applications
  • Statistical data analysis
  • Front level indicator
  • Metal base, PBT top housing
  • Overload protection
  • 2 interfaces: USB-A, RS232
  • Bluetooth option

The MA Balance is the successor to the ME-T Balance.See how it ranks among our balance lines:

  • XPR Excellence Precision Balances
  • MX Advanced Precision Balances
  • MR Advanced Precision Balances
  • MA Standard Precision Balances
  • ME Standard Precision Balances
  • LA Standard Precision Balances

Specifications

Connection Type USB-A, RS232
Capacity 5.2 kg
Display Type Touchscreen
Readability 0.1 g
Material Metal, PBT
Model MA5001
Stabilization Time 1 sec.
Type Precision Balance
Electrical Requirements 100/240 V, 50/60 Hz
Legal for Trade No