missing translation for 'onlineSavingsMsg'
Learn More
Learn More
METTLER TOLEDO Standard MA Analytical Balance
Description
The LCD hybrid touchscreen is simple to operate and will increase efficiency of your daily tasks with 9 built-in applications and statistical data analysis. Built with a metal base, PBT top housing and overload protection to defend against rough handling in any weighing environment, ensuring quality performance for years to come.
MA Analytical Balances include:
- Internal adjustment
- LCD hybrid touchscreen with onscreen instructions
- 9 built-in applications
- Statistical data analysis
- Front level indicator
- Metal base, PBT top housing
- Overload protection
- 2 interfaces: USB-A, RS232
- Bluetooth option
See how it ranks among our balance lines:
- XPR Excellence Analytical Balances
- XPR-E Essential Analytical Balances
- MX Advanced Analytical Balances
- MR Advanced Analytical Balances
- MA Standard Analytical Balances
- FE Standard Analytical Balances
- LA Standard Analytical Balances
Specifications
Specifications
| Connection Type | USB-A, RS232 |
| Capacity | 120 g |
| Display Type | Touchscreen |
| Readability | 0.1 mg |
| Material | Metal, PBT |
| Model | MA104 |
| Stabilization Time | 2 sec. |
| Type | Analytical Balance |
| Electrical Requirements | 100/240 V, 50/60 Hz |
| Legal for Trade | No |