missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Standard Line Weight Set: 1mg-2kg E2 AL

Catalog No. 01914439
Change view
Click to view available options
Standard Line Weight set: 1mg-2kg E2 AL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
01914439 Standard Line Weight set: 1mg-2kg E2 AL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01914439 Supplier Mettler Toledo™ Supplier No. 11117321

Standard Line Weights. Specially used stainless steel, including the mg range, ensures anti corrosive surfaces with low magnetization and susceptibility values. Solid, one piece construction and mirror-polished surface grades give stable values.

  • Box: Plastic box (included)
  • Calibration Certificate: No
  • Content (set up): 1 mg - 2 kg (27 pieces)
  • Density p: 7950 (± 140) kg/m3
  • Design: One-piece (monobloc)
  • Material: Stainless Steel
  • Finest and pure stainless steel - Specially used stainless steel, including the mg range, ensures anti corrosive surfaces with low magnetization and susceptibility values.
  • Solid, one-piece construction - The one piece construction and mirror-polished surface grades give stable values.
  • Weight calibration performed by robots - Substantial investments in cutting-edge robot technology, combined with decades of experience have opened up a new field in weight calibration.

Specifications

Product Type Standard Line Weight
Classification Class E2
Material Stainless Steel
Mass 1 mg to 2 kg
For Use With (Application) Balance calibration and testing