missing translation for 'onlineSavingsMsg'
Learn More
Learn More
METTLER TOLEDO Standard LA Precision Balance
Description
Increase efficiency in your daily weighing operations with the bright, backlit LCD display and 3 built-in applications. Robust construction with a metal base and overload protection defend the balance against rough handling and tough weighing environments.
LA Precision Balances include:
- Adjustment with external weights
- Bright backlit LCD Display
- 3 built-in weighing applications
- Front level indicator
- Overload protection
- Metal base, ABS top housing
- RS232 interface
- Bluetooth option
- Transfer weight function for easy data transfer
See how it ranks among our balance lines:
- XPR Excellence Precision Balances
- MX Advanced Precision Balances
- MR Advanced Precision Balances
- MA Standard Precision Balances
- ME Standard Precision Balances
- LA Standard Precision Balances
Specifications
Specifications
| Connection Type | USB-A, RS232 |
| Capacity | 4200 g |
| Display Type | Backlit LCD |
| Readability | 10 mg |
| Material | Aluminum, ABS |
| Model | LA4002E |
| Stabilization Time | 3 sec. |
| Type | Precision Balance |
| Electrical Requirements | 100/240 V, 50/60 Hz |
| Legal for Trade | No |