missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Caframo™ Stand Rod for Overhead Stirrers

Stand Rod for Overhead Stirrers is compatible with Caframo™ A110 Stand Base (14-638-265) Heavy-duty Stand Base. Accommodates taller mixing vessels and more complex configurations.
Supplier: Caframo™ ROD38
Description
- Replacement rod for standard A110 Stand (14-500-354 and 14-500-2)
- Also compatible with Caframo A110BASE (14-638-265) Heavy-Duty stand base
- Composed of 304 stainless steel tube, 1 in (25 mm) dia.
- Accommodates taller mixing vessels
Chemical Identifiers
| 1 in. | |
| Support Rod | |
| Uncoated | |
| Stainless Steel |
Specifications
| 1 in. | |
| A110 Stand, A110 Heavy-duty Stand Base | |
| 38 in. | |
| Support Rod | |
| Stainless Steel |
| 25 mm | |
| Stand rod only | |
| 965 mm | |
| Uncoated |