missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Stand for 8-Channel Screw Cap Decapper
GREENER_CHOICE

Catalog No. 14754635
Change view
Click to view available options
Dimensions (L x W x H):
25.1 x 9.5 x 5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
14754635 25.1 x 9.5 x 5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14754635 Supplier Thermo Scientific™ Supplier No. 4106

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stand for use with the Thermo Scientific™ 8-Channel Screw Cap Decapper. Manual decapper allows you to process a full rack of screw-capped lab tubes in less than one minute.

Process a full rack of Thermo Scientific™ Matrix™ or Thermo Scientific™ Nunc™ tubes in less than one minute with the ergonomic, manual capper/decapper. The Thermo Scientific™ 8-Channel Screw Cap Capper/Decapper is designed to cap tubes to the optimal torque to maintain sample integrity and prevent sample loss during storage. The 8-channel Capper/Decapper is a practical addition to benchtop processing of screw-top storage tubes.

Features:

  • Improves processing throughput of manual procedures with automated column-wise decapping and capping in just four seconds
  • Ensures reproducibility by capping all tubes to the optimal torque level specified for the tube
  • Allows anyone in the lab to cap or decap tubes with a lightweight, easy-to-use and ergonomic design
  • Stand allows easy storage of removed caps during sample processing steps
  • Virtually always available for use with long battery life and quick recharge time 

Specifications

Decapping Format 8-Channel
Description Stand for Capper/Decapper
Dimensions (L x W x H) 25.1 x 9.5 x 5 cm
Electrical Requirements 110 to 240V 50/60Hz
Height (English) 2 in.
Height (Metric) 5 cm
Length (English) 9.87 in.
Length (Metric) 25.1 cm
Net Weight (English) 0.97 lb.
Net Weight (Metric) 0.44 kg
No. per Case 1
No. per Pack 1
Operation Manual via Toggle Switch
Recharge Time 90 min.
Voltage 110/240 V
Width (English) 3.76 in.
Width (Metric) 9.5 cm
Battery Run Time Minimum 20 Racks, Cap and Decap
Type Stand for Capper/Decapper
For Use With (Equipment) Thermo Scientific™ 8-Channel Screw Cap Decapper (4105MAT, 4105NUN).
Show More Show Less