missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Scientific StainTray™ Slide Staining System

Catalog No. 22045034
Change view
Click to view available options
Closure Color:
Black
Clear
Closure Material:
ABS
PETG
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Color Closure Material
22045034 Clear PETG
22045035 Black ABS
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22045034 Supplier Simport™ Scientific Supplier No. M9201

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for Hematology, Cytology and Microbiology laboratories. StainTray™ Slide Staining System and Lids is also suitable for immunohisto-chemistry staining.

  • Black base made of ABS plastic to withstand wide range of chemicals (Avoid chlorinated hydrocarbons)
  • Accept up to 20 slides on four plastic rails covered with a polymer strip to hold slides even if tray is held at an angle
  • When humidity is needed, wells between rails will hold up to 1 mL of water securely without splashing
  • Middle wells will hold up to 2 mL each
  • Raised rails to avoid water touching the slides and to make them more easily retrievable
  • Base will also hold excess stain solution dripping from the slides
  • Four rubber feet ensure better base stability
  • Stackable units to save space
Two covers are available:
  • A clear one allowing for visual examination. Made of PETG with a temperature range of -20°C to +60°C
  • A black lid for fluorescent work. Made of ABS with a temperature range of -80°C to +80°C

Specifications

Closure Color Clear
Closure Material PETG
Color Black
Material ABS
Type Staining Tray
For Use With (Application) Immunohisto-chemistry staining, Hematology, Cytology and Microbiology laboratories
Includes Lid
Length (English) 15 in.
Length (Metric) 38 cm
Width (English) 9.375 in.
Width (Metric) 24 cm
Height (Metric) 4.5 cm
Height (English) 1.75 in.
Show More Show Less