missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Wire Mesh Basket
Sterilization basket for autoclave, offering two different dimension
Supplier: Fisherbrand™ STE82BASK
Description
- Sterilization basket for STE50L Autoclave
- Sterilization bucket, made of 304 stainless steel wire with handle
- Dimensions: Ø 270 x 270 mm
- Each STE50L autoclave is shipped with 2x buckets
- Large Sterilization basket for STE82L Vertical Autoclave, stackable
- Diameter: 36.3 cm x 29 cm - each
Specifications
| Autoclavable | |
| 22 gal. | |
| Sterilization of Glassware, Pipettes, Instruments, and Filters | |
| STE82 | |
| 2 lb. | |
| Stainless Steel |
| Sky Blue | |
| 82 L | |
| Sterilizing Vials, Stoppers, Syringes, and Glass Bottles | |
| Wire Mesh Basket | |
| 2 Stackable Baskets | |
| Sterile |