missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Wire Mesh Basket
Description
- Sterilization basket for STE50L Autoclave
- Sterilization bucket, made of 304 stainless steel wire with handle
- Dimensions: Ø 270 x 270 mm
- Each STE50L autoclave is shipped with 2x buckets
- Large Sterilization basket for STE82L Vertical Autoclave, stackable
- Diameter: 36.3 cm x 29 cm - each
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Sky Blue |
| Capacity (English) | 13 gal. |
| Capacity (Metric) | 50 L |
| For Use With (Application) | Sterilization of Glassware, Pipettes, Instruments, and Filters |
| For Use With (Equipment) | Sterilizing Vials, Stoppers, Syringes, and Glass Bottles |
| Model | STE50 |
| Product Type | Wire Mesh Basket |
| Weight (Metric) | 2 lb. |
| Includes | 82 L Autoclave |
| Show More |