missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Wall Cabinet, Right Hinged

Description
- Wall Cabinets come with two adjustable shelves and feature a flush bottom.
- Made of Type #304 stainless steel with #4 finish.
- Each wall cabinet includes a hanging rail.
Specifications
Specifications
| Door Type | Solid Door |
| No. of Doors | 1 |
| Width (English) | 24 in. |
| Warranty | 2 years |
| Width (Metric) | 60.1 cm |
| Includes | Hanging Rail |
| No. of Shelves | 2 |
| Depth (Metric) | 34.5 cm |
| Height (English) | 30.6 in. |
| Hinge Side | Right |
| Show More |