missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Wall Cabinet, Right Hinged
GREENER_CHOICE

Catalog No. 06000566
Change view
Click to view available options
Width (English):
18 in.
24 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06000566 18 in.
06000567 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06000566 Supplier Fisherbrand™ Supplier No. FJS21718

Fisherbrand™ Stainless Steel furnishings are designed specifically for research and healthcare laboratories.

  • Wall Cabinets come with two adjustable shelves and feature a flush bottom.
  • Made of Type #304 stainless steel with #4 finish.
  • Each wall cabinet includes a hanging rail.

Specifications

Depth (English) 13.6 in.
Warranty 2 years
Width (English) 18 in.
Hinge Side Right
No. of Doors 1
Depth (Metric) 34.5 cm
Door Type Solid Door
Height (Metric) 77.7 cm
Includes Hanging Rail
No. of Shelves 2
Width (Metric) 45.7 cm
Height (English) 30.6 in.
Material Stainless Steel
Show More Show Less