missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Wall Cabinet, Left Hinged
GREENER_CHOICE

Catalog No. 06000571
Change view
Click to view available options
Width (English):
18 in.
24 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06000571 24 in.
06000570 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06000571 Supplier Fisherbrand™ Supplier No. FJS21124

Fisherbrand™ Stainless Steel furnishings are designed specifically for research and healthcare laboratories.

  • Wall Cabinets come with two adjustable shelves and feature a flush bottom.
  • Made of Type #304 stainless steel with #4 finish.
  • Each wall cabinet includes a hanging rail.
  • Framed Glass Door Cabinets include tempered safety glass

Specifications

Includes Hanging Rail
No. of Doors 1
No. of Shelves 2
Warranty 2 years
Width (English) 24 in.
Height (English) 30.6 in.
Hinge Side Left
Width (Metric) 60.1 cm
Height (Metric) 77.7 cm
Depth (English) 13.6 in.
Door Type Framed Glass Door
Depth (Metric) 34.5 cm
Material Stainless Steel
Show More Show Less