missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Wall Cabinet, Left Hinged
GREENER_CHOICE

Catalog No. 06000570
Change view
Click to view available options
Width (English):
18 in.
24 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06000570 18 in.
06000571 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06000570 Supplier Fisherbrand™ Supplier No. FJS21118

Fisherbrand™ Stainless Steel furnishings are designed specifically for research and healthcare laboratories.

  • Wall Cabinets come with two adjustable shelves and feature a flush bottom.
  • Made of Type #304 stainless steel with #4 finish.
  • Each wall cabinet includes a hanging rail.
  • Framed Glass Door Cabinets include tempered safety glass

Specifications

Height (English) 30.6 in.
Hinge Side Left
Height (Metric) 77.7 cm
Includes Hanging Rail
No. of Doors 1
Door Type Framed Glass Door
Depth (English) 13.6 in.
Depth (Metric) 34.5 cm
No. of Shelves 2
Width (Metric) 45.7 cm
Warranty 2 years
Width (English) 18 in.
Material Stainless Steel
Show More Show Less