missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Wall Cabinet, Left Hinged
GREENER_CHOICE

Catalog No. 06000565
Change view
Click to view available options
Width (English):
18 in.
24 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06000565 24 in.
06000564 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06000565 Supplier Fisherbrand™ Supplier No. FJS21824

Fisherbrand™ Stainless Steel furnishings are designed specifically for research and healthcare laboratories.

  • Wall Cabinets come with two adjustable shelves and feature a flush bottom.
  • Made of Type #304 stainless steel with #4 finish.
  • Each wall cabinet includes a hanging rail.

Specifications

Includes Hanging Rail
Width (Metric) 60.1 cm
Warranty 2 years
Width (English) 24 in.
No. of Shelves 2
Depth (English) 13.6 in.
Door Type Solid Door
Height (English) 30.6 in.
Hinge Side Left
No. of Doors 1
Depth (Metric) 34.5 cm
Height (Metric) 77.7 cm
Material Stainless Steel
Show More Show Less