missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Wall Cabinet
GREENER_CHOICE

Catalog No. p-7146246
Change view
Click to view available options
Width (English):
36 in.
48 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06000574 36 in.
06000575 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06000574 Supplier Fisherbrand™ Supplier No. FJS20636
Only null left

Fisherbrand™ Stainless Steel furnishings are designed specifically for research and healthcare laboratories.

  • Wall Cabinets come with two adjustable shelves and feature a flush bottom.
  • Made of Type #304 stainless steel with #4 finish.
  • Each wall cabinet includes a hanging rail.
  • Framed Glass Door Cabinets include tempered safety glass

Specifications

Door Type Framed Glass Doors
Includes Hanging Rail
No. of Doors 2
Warranty 2 years
Width (Metric) 91.4 cm
Width (English) 36 in.
No. of Shelves 2
Height (English) 30.6 in.
Height (Metric) 77.7 cm
Hinge Side Left and Right
Depth (Metric) 34.5 cm
Material Stainless Steel
Show More Show Less