missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Stainless Steel Syringe Needles
GREENER_CHOICE

Catalog No. 31502330
Change view
Click to view available options
Diameter (Metric) Outer Needle:
0.60 mm
0.90 mm
Length (Metric) Needle:
150 mm
200 mm
300 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Needle Length (Metric) Needle
31502330 0.90 mm 300 mm
31502325 0.60 mm 150 mm
31502326 0.60 mm 200 mm
31502327 0.60 mm 300 mm
31502328 0.90 mm 150 mm
31502329 0.90 mm 200 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 31502330 Supplier Synthware™ Supplier No. S389300

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Long needles feature a female luer lock connector and beveled non-coring tip, designed for use with solvent retrieval.

  • Long, stainless steel syringe needles
  • Female luer lock connector
  • Beveled non-coring tip
  • Compatible with both luer slip, and luer lock syringes
  • For use with solvent retrieval

Specifications

Material Stainless Steel
Needle Gauge 20 G
Diameter (Metric) Outer Needle 0.90 mm
For Use With (Application) Solvent Retrieval
Latex Free Yes
Product Type Syringe Needle
Disposable Reusable
Length (Metric) Needle 300 mm
Needle Point Style Bevel
For Use With (Equipment) Luer Lock/Luer Slip Syringes
Connection Type Luer Lock
Graduated No
Sterility Non-sterile
Show More Show Less