missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Pegboard
Description
Includes
Pegs and Drip Trough
- Type 304 stainless steel pegboard with (32) 1/2 in. diameter, 6 in. long white polypropylene pegs
- Furnished with 4 in. wide drip trough and clear plastic drain tube
Specifications
Specifications
| Product Type | Pegboard |
| Weight (Metric) | 7.7 kg |
| Includes | 6 in. long with polypropylene pegs, stainless steel drip trough and clear plastic drain tube |
| Width (Metric) | 91.4 cm |
| Width (English) | 36 in. |
| Weight (English) | 17 lb. |
| Depth (English) | 6 in. |
| Depth (Metric) | 15.2 cm |
| Height (Metric) | 76.2 cm |
| Height (English) | 30 in. |
| Show More |