missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Pegboard

Catalog No. 06000447
Change view
Click to view available options
Width (English):
24 in.
36 in.
Weight (English):
10 lb.
12 lb.
15 lb.
17 lb.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Weight (English)
06000447 24 in. 10 lb.
06000448 36 in. 15 lb.
06000449 24 in. 12 lb.
06000450 36 in. 17 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06000447

Includes

Pegs and Drip Trough

Fisherbrand™ Stainless Steel Pegboard can be hung on a wall or pipe chase above a sink. For drying laboratory glassware after washing.

  • Type 304 stainless steel pegboard with (32) 1/2 in. diameter, 6 in. long white polypropylene pegs
  • Furnished with 4 in. wide drip trough and clear plastic drain tube

Specifications

Product Type Pegboard
Width (English) 24 in.
Weight (English) 10 lb.
Height (English) 30 in.
Includes 6 in. long with polypropylene pegs, stainless steel drip trough and clear plastic drain tube
Weight (Metric) 4.5 kg
Width (Metric) 61 cm
Depth (Metric) 15.2 cm
Height (Metric) 76.2 cm
Depth (English) 6 in.
Material Stainless Steel
Show More Show Less