missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Panel End Support
GREENER_CHOICE

Catalog No. p-7146234
Change view
Click to view available options
Height (English):
27.6 in.
32.6 in.
35.1 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
06000540 27.6 in.
06000541 32.6 in.
06000542 35.1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06000540 Supplier Fisherbrand™ Supplier No. FJSTPO2822
Only null left

Fisherbrand™ Stainless Steel furnishings are designed specifically for research and healthcare laboratories.

  • Stainless steel panel end supports are made of type #304 stainless steel with #4 finish.
  • Panel End Supports are used in place of a cabinet at one end of a cabinet run to support drawer frames or apron rails.
  • Can also be used to suppor the intersection of two aprons or rails.

Specifications

Width (Metric) 5.1 cm
Width (English) 2 in.
Height (Metric) 70 cm
Height (English) 27.6 in.
Color Silver
Depth (English) 22 in.
Depth (Metric) 55.9 cm
Material Stainless Steel