missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Premium Stainless Steel Lab Jacks
Scissor style, premium stainless steel lab jacks used for regulating the height position of an object as a support apparatus.
Supplier: Eisco™ SSJCT40
Description
- Easy, fluid platform movement (with and without load) for precise height adjustments
- Single piece base enhances torsional rigidity for stabilization under load
- Made of high quality 304 stainless steel that is resistant to rust and corrosion
- Resistant to many chemicals and elements
- Can be autoclaved and chemically cleaned
- Features slip-proof rubber compression feet to avoid surface scratching
- Designed for use in biology, chemistry, physics, environmental, and biotechnology labs
Specifications
| Stainless Steel | |
| 13 in. (Max) | |
| 10 in. | |
| 10 in. | |
| 15.4 lb. | |
| Scissor Jack | |
| Regulating the Height Position of an Object as a Support Apparatus | |
| 1 Ea. | |
| 3.35 g |
| 27.94 cm | |
| 10 x 10 in. (Plate) | |
| 25.4 cm | |
| 25.4 cm | |
| Slip Proof Rubber Feet | |
| Autoclavable | |
| General Laboratory Equipment | |
| 7.4 lb. |