missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Knee Space Panel for use with Drawer Apron Frames, Sitting Height
GREENER_CHOICE

Catalog No. p-7146236
Change view
Click to view available options
Width (English):
30 in.
36 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06000545 30 in.
06000546 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06000545 Supplier Fisherbrand™ Supplier No. FJSKSL3004
Only null left

Fisherbrand™ Stainless Steel furnishings are designed specifically for research and healthcare laboratories.

  • Stainless Steel Knee Space Panels are to be used with 4 in. Drawer Apron Frames.
  • The knee space panel closes off the casework to the wall to create a clear sitting or standing space under the work surface.

Specifications

Width (Metric) 76.2 cm
Width (English) 30 in.
Height (Metric) 60 cm
Height (English) 23.4 in.
Depth (English) 2 in.
Depth (Metric) 5.1 cm
For Use With (Equipment) 4 in. Drawer Apron Frames
Color Silver
Material Stainless Steel