missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Knee Space Panel for use with Apron Rails
GREENER_CHOICE

Catalog No. p-7146239
Change view
Click to view available options
Height (English):
35.1 in.
Width (English):
30 in.
36 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English)
06000551 35.1 in. 30 in.
06000552 35.1 in. 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06000551 Supplier Fisherbrand™ Supplier No. FJSKSH30
Only null left

Fisherbrand™ Stainless Steel furnishings are designed specifically for research and healthcare laboratories.

  • Stainless Steel Knee Space Panels are to be used with Apron Rails
  • The knee space panel closes off the casework to the wall to create a clear sitting or standing space under the work surface.

Specifications

Width (English) 30 in.
Width (Metric) 76.2 cm
Height (English) 35.1 in.
Height (Metric) 89.2 cm
For Use With (Equipment) Apron Rails
Color Silver
Depth (English) 2 in.
Depth (Metric) 5.1 cm
Material Stainless Steel