missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polar Ware™ Stainless-Steel Instrument Trays
Description
Heavy-duty, seamless trays feature coved corners for easy sterilization
- Stainless steel construction
- Available in multiple dimensions
Specifications
Specifications
| Dimensions (L x W x H) | 19.13 x 12.6 x 0.75 in. |
| Height (Metric) | 1.9 cm |
| Length (Metric) | 48.6 cm |
| Material | Stainless Steel |
| Type | Instrument Tray |
| Width (Metric) | 32.1 cm |
| Length (English) | 19.125 in. |
| Height (English) | 0.75 in. |
| Shape | Rectangular |
| Width (English) | 12.625 in. |