missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Heavy Duty Wall Mount Bracket
GREENER_CHOICE

Catalog No. 06000543
Change view
Click to view available options
Depth (English):
18 in.
23 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
06000543 18 in.
06000544 23 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06000543 Supplier Fisherbrand™ Supplier No. FSSES18

Fisherbrand™ Stainless Steel furnishings are designed specifically for research and healthcare laboratories.

  • Stainless Steel Wall Mount Brackets are 11 gauge with 2 in. wide return flanges with mounting holes at the top and rear of the bracket.
  • Brackets are used to support spans of work surface without structure mounted to the floor
  • Adequate in-wall blocking is required.

Specifications

Width (Metric) 5.1 cm
Color Silver
Depth (English) 18 in.
Depth (Metric) 45.7 cm
Height (English) 24 in.
Width (English) 2 in.
Height (Metric) 61 cm
Material Stainless Steel