missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Grinding Balls for Geno/Grinder™ Homogenizers

Catalog No. 2150
Change view
Click to view available options
Diameter (Metric):
0.4 cm
9.5 mm
1.1 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
2150 0.4 cm
2155 9.5 mm
2156 1.1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 2150 Supplier Cole-Parmer™ Supplier No. SPX2150

Use grinding balls to grind samples in Geno/Grinder™ homogenizers.

  • Suitable for use with the Cole-Parmer™ Geno/Grinder™ homogenizers.
  • Optimize performance of your Geno/Grinder™ homogenizers with a wide range of grinding ball options suitable for your application.

Specifications

Product Type Grinding Balls
Autoclavable Autoclavable
Diameter (English) 0.16 in.
Diameter (Metric) 0.4 cm
For Use With (Application) Ideal for Grinding Small Tissue Samples
For Use With (Equipment) Grinding Ball Dispenser of Geno/Grinder™
Material Stainless Steel (440 C)