missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel ESD Cleanroom Lab Table

Catalog No. 25100491
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
Depth (English):
24 in.
30 in.
36 in.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Depth (English)
25100491 48 in. 30 in.
25100492 60 in. 30 in.
25100493 72 in. 30 in.
25100494 48 in. 36 in.
25100495 60 in. 36 in.
25100496 72 in. 36 in.
25100488 48 in. 24 in.
25100489 60 in. 24 in.
25100490 72 in. 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 25100491 Supplier Fisherbrand™ Supplier No. KSDCR3048 + LP

FisherBrand™ Class 100 Cleanroom Lab Table features an adjustable height range with 2-inch increments and an easy 3 minute assembly

  • Grade 304 solid stainless steel frame
  • No.4 brushed finish stainless
  • Easy to clean
  • Meets and exceeds SEFA

Specifications

Product Type Cleanroom Table
Warranty 25 year unconditional manufacturer warranty
Width (Metric) 1219 mm
Increments 2 in.
Adjustable (Height) 30 to 36 in. (2 in. increments)
Finish Stainless
Load Bearing Capacity (English) 5,000 lb
Width (English) 48 in.
Includes Bench Frame, legs and top
Color White
Certifications/Compliance ANSI / BIFMA, SEFA
Height (English) 30 to 36 in.
Depth (English) 30 in.
Depth (Metric) 762 mm
Height (Metric) 762 to 914 mm
Material Stainless Steel (304)
Show More Show Less