missing translation for 'onlineSavingsMsg'
Learn More

Troemner™ Stainless Steel Electronic Balance Calibration Weights, Class 1 with Traceable Certificate

Precision-crafted of stainless steel, with a highly polished finish

Supplier:  Troemner™ 30391502

 View more versions of this product

Catalog No. 0221517HT


Only null left
Explore available promotions

Description

Description

All electronic balance weights are manufactured with adjusting cavities.

  • Weights 5kg to 30kg are flat on top with a recessed grip handle for easy handling and stacking
  • Weights 1kg to 5kg are cylindrical in shape with a groove near the top to allow for easy handling and gripping
  • Weights below 1kg are straight cylinders
  • Weights 5kg and below supplied in a rugged, precision-fit, high quality polycarbonate case with handling glove
  • With Traceable Certificate
Specifications

Specifications

Two-Piece Electronic Balance Calibration Weight
ASTM Class 1
300 g
300 g
Polypropylene case
1
Traceable certificate, ISO9001
Stainless Steel
7.95g/cm3 at 20°C
Cylindrical with Recessed Grip
Each
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions