missing translation for 'onlineSavingsMsg'
Learn More

Troemner™ Stainless Steel Electronic Balance Calibration Weights, Class 1 with NVLAP Certificate

Catalog No. p-23489
Change view
Click to view available options
Mass:
30 g
100 g
160 g
200 g
500 g
1 kg
5 kg
10 kg
25 kg
Material:
Stainless Steel
Stainless Steel, Aluminum
Shape:
Cylindrical
Cylindrical with Grip Handle
Cylindrical with Groove
Straight Cylinder
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mass Material Shape
02216539 30 g Stainless Steel Straight Cylinder
022157BC 10 kg Stainless Steel Cylindrical with Grip Handle
02216532 25 kg Stainless Steel Cylindrical with Grip Handle
0221517PC 5 kg Stainless Steel Cylindrical with Groove
0221517GC 200 g Stainless Steel Cylindrical
0221517KC 500 g Stainless Steel Cylindrical
02100111 100 g Stainless Steel Straight Cylinder
022157AC 5 kg Stainless Steel Cylindrical
0221517MC 1 kg Stainless Steel Cylindrical with Groove
02216600 160 g Stainless Steel, Aluminum Straight Cylinder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 02216539 Supplier Troemner™ Supplier No. 30391522
Only null left

Precision-crafted of stainless steel, with a highly polished finish

All electronic balance weights are manufactured with adjusting cavities

  • Weights 5kg to 30kg are flat on top with a recessed grip handle for easy handling and stacking
  • Weights 1kg to 5kg are cylindrical in shape with a groove near the top to allow for easy handling and gripping
  • Weights below 1kg are straight cylinders
  • Weights 5kg and below supplied in a rugged, precision-fit, high quality polycarbonate case with handling glove
  • With NVLAP Certificate

Specifications

Product Type Two-Piece Electronic Balance Calibration Weight
Certifications/Compliance NVLAP, ISO9001
Classification ASTM Class 1
Material Stainless Steel
Weight (Metric) 30 g
Density 7.95g/cm3 at 20°C
Mass 30 g
Shape Straight Cylinder
Includes Polypropylene case
Quantity Each
Packaging Quantity 1
Show More Show Less