missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Troemner™ Stainless Steel Class 1 Weight with ISO/IEC 17025 Accredited Certificate
Troemener Individual Calibration Weights are Adjusted to Meet or Exceed ASTM Class 1-4 Tolerances
$5655.17 - $8305.37
Specifications
| Product Type | Calibration Mass |
|---|---|
| Certifications/Compliance | ISO/IEC 17025 Accredited Certificate |
| Material | Stainless Steel (316) |
| Case Material | Polycarbonate |
| Density | 7.95 g/cm3 |
| Catalog Number | Mfr. No. | Weight (Metric) | Tolerance | Diameter (Metric) Outside | Length (Metric) | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Weight (Metric) | Tolerance | Diameter (Metric) Outside | Length (Metric) | Price | Quantity | ||
|
02218191
|
Troemner™
30391454 |
10 kg | 25 mg | 11.3 cm | 15.911 cm |
Each for $5,655.17
|
|
||
|
02218188
|
Troemner™
30391455 |
20 kg | 50 mg | 14.48 cm | 20.218 cm |
Each for $8,305.37
|
|
||
Description
- Troemner ASTM Class 1-4 offer high accuracy with tight tolerances and uncertainties of less than 1/4 of the tolerance. Weight surfaces meet or exceed ASTM and have a highly polished finish.
- Available in high grade stainless steels including Troemner Alloy 8 which possesses closely controlled density, extremely low magnetic properties, good stability, and resistance to corrosion.
- Available with certificate options traceable to NIST including ISO/IEC 17025 Accredited Certificate or Traceable Certificate to aid in meeting SOP and regulatory requirements.
Specifications
| Calibration Mass | |
| Stainless Steel (316) | |
| 7.95 g/cm3 |
| ISO/IEC 17025 Accredited Certificate | |
| Polycarbonate | |
| Cylindrical |