missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Class 1 Cleanroom Lab Table

Catalog No. 25100476
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
Depth (English):
24 in.
30 in.
36 in.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Depth (English)
25100476 48 in. 36 in.
25100470 48 in. 24 in.
25100471 60 in. 24 in.
25100472 72 in. 24 in.
25100473 48 in. 30 in.
25100474 60 in. 30 in.
25100475 72 in. 30 in.
25100477 60 in. 36 in.
25100478 72 in. 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 25100476 Supplier Fisherbrand™ Supplier No. KSN3648 + LP
Only null left

FisherBrand™ Class 1 Cleanroom Lab Table, features an adjustable height range with 2-inch increments and an easy 3 minute assembly

  • Grade 304 solid stainless steel frame and sheet top
  • Not perforated
  • No.4 brushed finish stainless
  • Easy to clean
  • Meets and exceeds SEFA

Specifications

Product Type Cleanroom Table
Finish Stainless
Height (Metric) 762 to 914 mm
Includes Bench Frame, legs and top
Width (English) 48 in.
Load Bearing Capacity (English) 5,000 lb
Warranty 25 year unconditional manufacturer warranty
Width (Metric) 1219 mm
Height (English) 30 to 36 in.
Increments 2 in.
Adjustable (Height) 30 to 36 in. (2 in. increments)
Certifications/Compliance ANSI / BIFMA, SEFA
Depth (English) 36 in.
Depth (Metric) 609 mm
Material Stainless Steel (304)
Show More Show Less