missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Class 1 Cleanroom Lab Table
Description
- Grade 304 solid stainless steel frame and sheet top
- Not perforated
- No.4 brushed finish stainless
- Easy to clean
- Meets and exceeds SEFA
Specifications
Specifications
| Product Type | Cleanroom Table |
| Adjustable (Height) | 30 to 36 in. (2 in. increments) |
| Depth (Metric) | 762 mm |
| Load Bearing Capacity (English) | 5,000 lb |
| Width (English) | 72 in. |
| Depth (English) | 30 in. |
| Width (Metric) | 1828 mm |
| Height (English) | 30 to 36 in. |
| Height (Metric) | 762 to 914 mm |
| Increments | 2 in. |
| Show More |