missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Class 1 Cleanroom Lab Table
Description
- Grade 304 solid stainless steel frame and sheet top
- Not perforated
- No.4 brushed finish stainless
- Easy to clean
- Meets and exceeds SEFA
Specifications
Specifications
| Product Type | Cleanroom Table |
| Increments | 2 in. |
| Warranty | 25 year unconditional manufacturer warranty |
| Width (Metric) | 1219 mm |
| Width (English) | 48 in. |
| Includes | Bench Frame, legs and top |
| Load Bearing Capacity (English) | 5,000 lb |
| Height (English) | 30 to 36 in. |
| Height (Metric) | 762 to 914 mm |
| Finish | Stainless |
| Show More |