missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Apron Rail
GREENER_CHOICE

Catalog No. 06000536
Change view
Click to view available options
Width (English):
30 in.
36 in.
48 in.
72 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06000536 30 in.
06000537 36 in.
06000538 48 in.
06000539 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06000536 Supplier Fisherbrand™ Supplier No. FJSTBR3002

Fisherbrand™ Stainless Steel furnishings are designed specifically for research and healthcare laboratories.

  • Stainless steel apron rails are made of type #304 stainless steel with #4 finish
  • Apron Rails are used to span and support knee space areas between cabinets.
  • Rails can be cut to fit in the field to suit available space.
  • Attachment hardware is included.

Specifications

Includes Attachment Hardware
Width (Metric) 76.2 cm
Width (English) 30 in.
Depth (English) 2 in.
Depth (Metric) 5.1 cm
Height (Metric) 5.1 cm
Color Silver
Height (English) 2 in.
Material Stainless Steel