missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Apron Frame with Drawer
GREENER_CHOICE

Catalog No. 06000534
Change view
Click to view available options
Width (English):
30 in.
36 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06000534 30 in.
06000535 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06000534 Supplier Fisherbrand™ Supplier No. FJSTBA30221S

Fisherbrand™ Stainless Steel furnishings are designed specifically for research and healthcare laboratories.

  • Stainless steel apron frames are made of type #304 stainless steel with #4 finish
  • Apron Frame with Drawer are used to span knee space areas between two cabinets.
  • Attachment hardware is included

Specifications

Width (Metric) 76.2 cm
Width (English) 30 in.
Includes Attachment Hardware
Height (Metric) 10.2 cm
Height (English) 4 in.
Color Silver
Depth (English) 22 in.
Depth (Metric) 55.9 cm
Material Stainless Steel