missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Troemner™ Stainless Steel, Aluminum Class 1 Weight Set with ISO/IEC 17025 Accredited Certificate
Troemner Calibration Weight Sets Adjusted to Meet or Exceed ASTM Class 1-4 Tolerances
Supplier: Troemner™ 80781022
Description
- Troemner ASTM Class 1-4 offer high accuracy with tight tolerances and uncertainties of less than 1/4 of the tolerance. Weight surfaces meet or exceed ASTM and have a highly polished finish.
- Available in high grade stainless steels including Troemner Alloy 8 which possesses closely controlled density, extremely low magnetic properties, good stability, and resistance to corrosion.
- Available with certificate options traceable to NIST including ISO/IEC 17025 Accredited Certificate or Traceable Certificate to aid in meeting SOP and regulatory requirements.
Specifications
| Calibration Mass | |
| Stainless Steel, Aluminum | |
| 1 to 500 mg | |
| 4.5 in. | |
| 100 mg; 10 mg; (2) 200 mg; (2) 20 mg; 5 mg; (2) 2 mg; 50 mg; 500 mg; 1 mg |
| ISO/IEC 17025 Accredited Certificate | |
| Polycarbonate | |
| Below 5 mg are 2.70 g/cm3; 500 to 5 mg are 7.95 g/cm3 | |
| 11.43 cm | |
| 12/Pk. |