missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Stainless Steel 1/16 in. Capillary Tubing, Length: 30 cm

Catalog No. 111005234
Change view
Click to view available options
Diameter (English) Inner:
0.005 in.
0.007 in.
0.010 in.
0.020 in.
0.030 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner
111005234 0.005 in.
111005232 0.007 in.
111005236 0.010 in.
111005243 0.020 in.
111005164 0.030 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 111005234 Supplier MilliporeSigma™ Supelco™ Supplier No. 56710U

Use to connect the column to the detector compartment in a capillary gas chromatographic setup

Specifications

Type Capillary Tubing
For Use With (Application) Gas Chromatography (GC)
Diameter (English) Inner 0.005 in.
Diameter (English) Outer 1/16 in.
Overall Length (Metric) 30 cm
Material Stainless Steel