missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Stainless Steel 1/16 in. Capillary Tubing, Length: 10 cm
Use to connect the column to the detector compartment in a capillary gas chromatographic setup
$15.09 - $25.06
Specifications
| Type | Capillary Tubing |
|---|---|
| For Use With (Application) | Gas Chromatography (GC) |
| Diameter (English) Outer | 1/16 in. |
| Overall Length (Metric) | 10 cm |
| Material | Stainless Steel |
| Catalog Number | Mfr. No. | Diameter (English) Inner | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (English) Inner | Price | Quantity & Availability | |||||
|
111005288
|
MilliporeSigma™ Supelco™
56708 |
0.005 in. |
Each for $16.11
|
|
|||||
|
111005290
|
MilliporeSigma™ Supelco™
56714 |
0.007 in. |
Each for $15.09
|
|
|||||
|
111005291
|
MilliporeSigma™ Supelco™
56720U |
0.010 in. |
Each for $15.19
|
|
|||||
|
111005292
|
MilliporeSigma™ Supelco™
56732 |
0.030 in. |
Each for $15.10
|
|
|||||
|
111005274
|
MilliporeSigma™ Supelco™
56738 |
0.040 in. |
Each for $25.06
|
|
|||||
Specifications
| Capillary Tubing | |
| 1/16 in. | |
| Stainless Steel |
| Gas Chromatography (GC) | |
| 10 cm |