missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Stainless Steel 1/16 in. Capillary Tubing, Length: 1 m
Use to connect the column to the detector compartment in a capillary gas chromatographic setup
$54.33 - $83.29
Specifications
| Type | Capillary Tubing |
|---|---|
| For Use With (Application) | Gas Chromatography (GC) |
| Diameter (English) Outer | 1/16 in. |
| Overall Length (Metric) | 1 m |
| Material | Stainless Steel |
| Catalog Number | Mfr. No. | Diameter (English) Inner | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (English) Inner | Price | Quantity & Availability | |||||
|
111005119
|
MilliporeSigma™ Supelco™
56712U |
0.005 in. |
Each for $83.29
|
|
|||||
|
111016104
|
MilliporeSigma™ Supelco™
56718U |
0.007 in. |
Each for $54.33
|
|
|||||
|
111005159
|
MilliporeSigma™ Supelco™
56724 |
0.010 in. |
Each for $71.43
|
|
|||||
|
111005186
|
MilliporeSigma™ Supelco™
56730U |
0.020 in. |
Each for $62.99
|
|
|||||
|
111005156
|
MilliporeSigma™ Supelco™
56736 |
0.030 in. |
Each for $77.33
|
|
|||||
Specifications
| Capillary Tubing | |
| 1/16 in. | |
| Stainless Steel |
| Gas Chromatography (GC) | |
| 1 m |