missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Stainless Lab Worktable, Stainless Island Top and 3-Sided Frame
Keep lab materials clean and safe. Metro Stainless Lab Worktable features Type 304 stainless steel construction throughout and 3-sided Frame providing corrosion-proof performance and stability you can count on.
$2330.34 - $2330.34
Specifications
| For Use With (Application) | Ideal for lab |
|---|---|
| Height (English) | 35 in. |
| Height (Metric) | 89 cm |
| Load Bearing Capacity (English) | 600 lb. |
| Load Bearing Capacity (Metric) | 273 kg |
| Catalog Number | Mfr. No. | Dimensions (L x W x H) | Includes | Product Type | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W x H) | Includes | Product Type | Price | Quantity | |||
|
13-450-982
|
Metro™
LTSM48UIS |
47.75 x 30 x 35 in. | 3 Sided frame, adaptor insert | Mobile Table |
Each for $2,330.34
|
|
|||
Description
- Easily cleaned smooth surfaces
- Mobile units can be easily moved to clean behind table area
- Wide range of accessories and caster options available
Order Info
Casters must be ordered separately.
Specifications
| Ideal for lab | |
| 89 cm | |
| 273 kg | |
| 76.2 cm |
| 35 in. | |
| 600 lb. | |
| 30 in. | |
| Stainless Steel |