missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Stainless Lab Worktable, Stainless Island Top and 3-Sided Frame

Catalog No. 13450982
Change view
Click to view available options
Dimensions (L x W x H):
47.75 x 30 x 35 in.
Includes:
3 Sided frame, adaptor insert
Product Type:
Mobile Table
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Includes Product Type
13450982 47.75 x 30 x 35 in. 3 Sided frame, adaptor insert Mobile Table
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13450982 Supplier Metro™ Supplier No. LTSM48UIS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Keep lab materials clean and safe. Metro Stainless Lab Worktable features Type 304 stainless steel construction throughout and 3-sided Frame providing corrosion-proof performance and stability you can count on.

  • Easily cleaned smooth surfaces
  • Mobile units can be easily moved to clean behind table area
  • Wide range of accessories and caster options available

Order Info

Casters must be ordered separately.

Specifications

Product Type Mobile Table
Dimensions (L x W x H) 47.75 x 30 x 35 in.
Width (English) 30 in.
Includes 3 Sided frame, adaptor insert
Length (Metric) 121.2 cm
Load Bearing Capacity (Metric) 273 kg
Height (Metric) 89 cm
For Use With (Application) Ideal for lab
Height (English) 35 in.
Length (English) 47.75 in.
Load Bearing Capacity (English) 600 lb.
Width (Metric) 76.2 cm
Material Stainless Steel
Show More Show Less