missing translation for 'onlineSavingsMsg'
Learn More
Learn More
K2 Scientific Stacked Undercounter ULT Freezer with Refrigerator
This stacked undercounter freezer with refrigerator features an intelligent microprocessor controller with a digital display. This freezer offers adjustabtemperature control and forced air circulation aids temperature stability and regulation.
$25,144.66
Specifications
| Type | Undercounter ULT Freezer with Refrigerator |
|---|---|
| Capacity (English) Freezer | 3.5 cu. ft. |
| Capacity (English) Refrigerator | 4.0 cu. ft. |
| Capacity (Metric) Freezer | 99 L |
| Capacity (Metric) Refrigerator | 127 L |
| Catalog Number | Mfr. No. | Model | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Model | Price | Quantity & Availability | |||||
|
K203ULT04GR
|
K2 Scientific
K203ULTK204GDR |
K203ULT - K204GDR |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
K203ULT04SR
|
K2 Scientific
K203ULTK204SDR |
K203ULT - K204SDR |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Intelligent microprocessor controller with digital display and adjustable temperature control
- Variable (cycle) defrost on Refrigerators, Manual defrost on Freezers, Energy Star on 4.0 cu. ft. refrigerator only
- Audible and visual high or low temperature alarms
- Magnetically sealed door with rapid cool-down mode after door opening
- Efficient, exterior switch-activated interior LED lighting
- White epoxy-coated wire shelves, adjustable by 1 in. increments
- Cabinet constructed of white powder-coated steel with CFC-free, high density insulation
- R600a refrigerant, an environmentally green option compliant EPA and SNAP non-ozone depleting mandates and 'PUF-VIP, high density insulation
- Forced air circulation aids temperature stability and uniformity
- Leveling legs or casters
- Keyed door lock
- Remote alarm contacts
- 0.50 in. temperature probe and data logger access port
- Built and shipped from ISO 9001:2015 manufacturing and distribution facilities
- Each cabinet undergoes three quality control checks prior to shipping
- Warranty: Two-year full replacement for parts or compressor failure
Specifications
| Undercounter ULT Freezer with Refrigerator | |
| 4.0 cu. ft. | |
| 127 L | |
| 4°C to 6°C | |
| 2 | |
| Bottom-mounted | |
| Data Logger | |
| Biological Samples | |
| Polyurethane Foam with Vacuum Insulated Panels | |
| EPA SNAP, cULus, ISO 9001, ENERGYSTAR | |
| Intelligent microprocessor digital display, password protected | |
| White | |
| Doors | |
| 10 years | |
| 690 W, 138 W | |
| 20 amp breaker, 15 amp breaker | |
| 120 V | |
| 690 W, 138 W |
| 3.5 cu. ft. | |
| 99 L | |
| 2°C to 10°C | |
| Hinged, Open Left to Right | |
| 3 Adjustable (Refrigerator); 1 (Freezer) | |
| Cycle (Refrigerator), Manual (Freezer) | |
| Mix (Isobutane), R600A | |
| Epoxy-coated Steel | |
| Powder-coated Galvanized Steel | |
| Undercounter | |
| Leveling Legs | |
| Foamed In | |
| 10 in., 3 in. | |
| 2 years parts and labor or replace | |
| 6, 1.2 | |
| NEMA 5-15 | |
| 1 phase |