missing translation for 'onlineSavingsMsg'
Learn More
Learn More
K2 Scientific Stacked Undercounter ULT Freezer with Refrigerator
Description
- Intelligent microprocessor controller with digital display and adjustable temperature control
- Variable (cycle) defrost on Refrigerators, Manual defrost on Freezers, Energy Star on 4.0 cu. ft. refrigerator only
- Audible and visual high or low temperature alarms
- Magnetically sealed door with rapid cool-down mode after door opening
- Efficient, exterior switch-activated interior LED lighting
- White epoxy-coated wire shelves, adjustable by 1 in. increments
- Cabinet constructed of white powder-coated steel with CFC-free, high density insulation
- R600a refrigerant, an environmentally green option compliant EPA and SNAP non-ozone depleting mandates and 'PUF-VIP, high density insulation
- Forced air circulation aids temperature stability and uniformity
- Leveling legs or casters
- Keyed door lock
- Remote alarm contacts
- 0.50 in. temperature probe and data logger access port
- Built and shipped from ISO 9001:2015 manufacturing and distribution facilities
- Each cabinet undergoes three quality control checks prior to shipping
- Warranty: Two-year full replacement for parts or compressor failure
Specifications
Specifications
| Type | Undercounter ULT Freezer with Refrigerator |
| Capacity (English) Freezer | 3.5 cu. ft. |
| Capacity (English) Refrigerator | 4.0 cu. ft. |
| Capacity (Metric) Freezer | 99 L |
| Capacity (Metric) Refrigerator | 127 L |
| Temperature Range (Freezer) | -50°C to -80°C |
| Temperature Range (Refrigerator) | 2°C to 10°C |
| Temperature (Setpoint) | -80°C, -20°C |
| Temperature Stability | 4°C to 6°C |
| Door Style | Hinged, Open Left to Right |
| Show More |