missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dynalon™ Stackable Deep Trays, HDPE, with Handles
Ideal for transporting and managing spills
Supplier: Dynalon™ 2081540010EMD
Description
- Stackable
- Low form
- Handles for transporting and managing spills
Specifications
| 10 L | |
| Stackable Deep Tray | |
| 1.5 cm | |
| HDPE | |
| 30.9 cm | |
| 3.8 in. | |
| 16.3 in. |
| 12.2 x 16.3 x 3.8 in. | |
| Translucent | |
| 42.2 cm | |
| Deep Tray | |
| 12.2 in. | |
| Rectangular | |
| Not Autoclavable |